Wardrobe Locker, 12 in W, 18 in D, 60 in H, (1) Wide, (3) Tier, Deep Blue
Mfr # LK1218603HV-203
Zoro # G9900782
product price:Â $719.99
/eaKey Features
Overall Width
12 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
18 5/8 in
Locker Configuration
(1) Wide, (3) Tier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LK1218603HV-203
Zoro #
G9900782
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
12 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
18 5/8 in
Opening Width
8 1/4 in
Opening Depth
17 1/8 in
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 17 1/8 in, Opening Height 18 5/8 in, Opening Width 8 1/4 in
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.