Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Toffee

  • Mfr # LK1218721HV-247
  • Zoro # G5459352
product price: 
$
1,007.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK1218721HV-247
Zoro #
G5459352
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
70 in
Opening Width
8 1/4 in
Opening Depth
17 1/8 in
Door Material Thickness
0.5 in

Details

Color
Toffee
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Material
100% Post-Consumer Recycled HDPE Plastic
Item - Wardrobe Lockers
Wardrobe Locker
Handle Type
Projecting Lift
Includes
Number Plate and (1) Top Shelf
Locker Material
High Density Polyethylene
Legs Included
No
Finish
Matte Texture
Assembled/Unassembled
Assembled
Number of Openings
1
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Locker Color Family
Reds/Browns
Locker Handle Type
Projecting Lift
Tier
One
Locker Configurations
(1) Wide, (1) Tier
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Hooks per Opening
(1) Plastic Hook Affixed Under Shelf
Locker Door Type
Louvered
Hook Type
Double Prong
Method of Construction
Welded
Includes Number Plates
Yes
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Shelves per Opening
1
Locker Color
Dark Gray
Number of Tiers
1
Locker Finish
Matte
Includes Locks
Yes
Number of Units Wide
1
Includes Hanging Rod
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Hanging Rod Yes, Locker Finish Matte, Locker Material High Density Polyethylene, Opening Depth 17 1/8 in, Opening Height 70 in, Opening Width 8 1/4 in, Door Material Thickness 0.5 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.