Shop BRADLEY

Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Tier, Toffee

  • Mfr # LK1218723HV-247
  • Zoro # G5459377

product price: 
$
1,327.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 5/8 in
Locker Configuration
(1) Wide, (3) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK1218723HV-247
Zoro #
G5459377
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
22 5/8 in
Opening Depth
17 1/8 in
Opening Width
8 1/4 in

Details

Color
Toffee
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 100% Post-Consumer Recycled Content
Material
100% Post-Consumer Recycled HDPE Plastic
Tier
Three
Number of Openings
3
Handle Type
Projecting Lift
Assembled/Unassembled
Assembled
Locker Configurations
(1) Wide, (3) Tier
Locker Handle Type
Projecting Lift
Legs Included
No
Locker Color Family
Reds/Browns
Item - Wardrobe Lockers
Wardrobe Locker
Lock Type
Padlock Hasp
Locker Material
High Density Polyethylene
Hooks per Opening
None
Locker Door Type
Louvered
Finish
Matte Texture
Locker Lock Type
Padlock Hasp
Number of Lockers
3
Number of Tiers
3
Locker Color
Dark Gray
Number of Units Wide
1
Frame Assembled
Assembled
Audit Trail Storage
None
Locker Finish
Matte

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 3, Opening Depth 17 1/8 in, Opening Height 22 5/8 in, Opening Width 8 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.