Wardrobe Z Locker, 15 in W, 15 in D, 60 in H, (1) Wide, (2) Tier, Gray

  • Mfr # LK151560ZHV-200
  • Zoro # G5425235
product price: 
$
848.99
/ea
Free Shipping & Returns

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
60 in
Opening Height
40 1/8 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK151560ZHV-200
Zoro #
G5425235
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
60 in
Opening Height
40 1/8 in
Opening Width
11 1/4 in
Opening Depth
14 1/8 in

Details

Color
Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Z Locker
Finish
Matte Texture
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
Two
Locker Handle Type
Projecting Lift
Lock Type
Padlock Hasp
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Locker Material
High Density Polyethylene
Legs Included
No
Item - Wardrobe Lockers
Wardrobe Z Locker
Locker Color Family
Grays
Handle Type
Projecting Lift
Number of Openings
2
Material
30% Pre-Consumer Recycled HDPE Plastic
Includes
Number Plate
Assembled/Unassembled
Assembled
Locker Door Type
Louvered
Locker Configurations
(1) Wide, (2) Tier
Locker Lock Type
Padlock Hasp
Hook Type
(1) Ceiling Hook
Locker Finish
Matte
Number of Lockers
2
Audit Trail Storage
None
Locker Color
Gray
Number of Units Wide
1
Frame Assembled
Assembled
Number of Tiers
2

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 60 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 14 1/8 in, Opening Height 40 1/8 in, Opening Width 11 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.