Shop BRADLEY

Wardrobe Z Locker, 15 in W, 15 in D, 72 in H, (1) Wide, (2) Tier, Gray

  • Mfr # LK151572ZHV-200
  • Zoro # G5425201

product price: 
$
1,027.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
47 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK151572ZHV-200
Zoro #
G5425201
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
72 in
Opening Height
47 in
Opening Depth
14 1/8 in
Opening Width
11 1/4 in

Details

Color
Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Z Locker
Legs Included
No
Locker Material
High Density Polyethylene
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Z Locker
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Assembled/Unassembled
Assembled
Locker Handle Type
Projecting Lift
Locker Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (2) Tier
Number of Openings
2
Includes
Number Plate
Material
30% Pre-Consumer Recycled HDPE Plastic
Tier
Two
Finish
Matte Texture
Handle Type
Projecting Lift
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Locker Color Family
Grays
Hook Type
(1) Ceiling Hook
Number of Tiers
2
Locker Finish
Matte
Locker Color
Gray
Number of Units Wide
1
Number of Lockers
2
Audit Trail Storage
None
Frame Assembled
Assembled

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 14 1/8 in, Opening Height 47 in, Opening Width 11 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.