Wardrobe Z Locker, 15 in W, 18 in D, 60 in H, (1) Wide, (2) Tier, Deep Blue

  • Mfr # LK151860ZHV-203
  • Zoro # G5425183
product price: 
$
976.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
40 1/8 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LK151860ZHV-203
Zoro #
G5425183
UPC #
-
Country of Origin
United States
Color
Deep Blue
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Z Locker
Locker Material
High Density Polyethylene
Locker Configurations
(1) Wide, (2) Tier
Handle Type
Projecting Lift
Finish
Matte Texture
Assembled/Unassembled
Assembled
Locker Handle Type
Projecting Lift
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Tier
Two
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Includes
Number Plate
Item - Wardrobe Lockers
Wardrobe Z Locker
Legs Included
No
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Number of Openings
2
Material
30% Pre-Consumer Recycled HDPE Plastic
Locker Color Family
Blues/Purples
Hook Type
(1) Ceiling Hook
Number of Tiers
2
Audit Trail Storage
None
Number of Units Wide
1
Locker Color
Blue
Locker Finish
Matte
Frame Assembled
Assembled
Number of Lockers
2

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
60 in
Opening Height
40 1/8 in
Opening Depth
17 1/8 in
Opening Width
11 1/4 in

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 60 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 40 1/8 in, Opening Width 11 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.