Shop BRADLEY

Wardrobe Z Locker, 15 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Gray

  • Mfr # LK151872ZHV-200
  • Zoro # G5425147

product price: 
$
977.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
40 1/8 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LK151872ZHV-200
Zoro #
G5425147
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
40 1/8 in
Opening Depth
17 1/8 in
Opening Width
11 1/4 in

Details

Color
Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Z Locker
Includes
Number Plate
Locker Door Type
Louvered
Hooks per Opening
(1) Plastic Ceiling Hook in Each Opening
Locker Color Family
Grays
Locker Handle Type
Projecting Lift
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Item - Wardrobe Lockers
Wardrobe Z Locker
Locker Configurations
(1) Wide, (2) Tier
Locker Material
High Density Polyethylene
Material
30% Pre-Consumer Recycled HDPE Plastic
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Handle Type
Projecting Lift
Assembled/Unassembled
Assembled
Finish
Matte Texture
Tier
Two
Number of Openings
2
Legs Included
No
Hook Type
(1) Ceiling Hook
Locker Finish
Matte
Number of Lockers
2
Number of Units Wide
1
Audit Trail Storage
None
Locker Color
Gray
Number of Tiers
2
Frame Assembled
Assembled

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 15 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Matte, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 1/8 in, Opening Height 40 1/8 in, Opening Width 11 1/4 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.