Zoro Homepage

Washer .688X.969X.063 Flat

  • Mfr # 124-001AF

  • Zoro # G2032213


product price: $7.79
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Fiber
Size
31/32 in
For Use With
Wash Fountains
Compatible Mfr. Model Number
COL-5C, COL-6C-MS, WF, WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, WS-2W-MS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-001AF
Zoro #
G2032213
UPC #
-
Country of Origin
United States

Dimensions

Size
31/32 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Fiber
For Use With
Wash Fountains
Item
Washer
Compatible Mfr. Model Number
COL-5C, COL-6C-MS, WF, WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, WS-2W-MS
Wash Fountain Part Sub Category
Wash Fountain Hardware
Wash Fountain Part Type
Washers
Product Type
Washer
Type
Fiber
Compatible Manufacturer Part Number
COL-5C, COL-6C-MS, WF, WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, WS-2W-MS
Compatible Product Type
Wash Fountains

Description

Washer, Compatible Mfr. Model Number COL-5C, COL-6C-MS, WF, WF2503, WF2504, WF2505, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, WF2805, WF2808, WS-2W-MS, For Use With Wash Fountains, Fiber, Bradley, Size 31/32 in, Wash Fountain Hardware, Washers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.