Washfountain Strainer
Mfr # 173-002
Zoro # G2807135
product price: $13.15
/eaKey Features
Fits Brand
Bradley
Material
Stainless Steel
Size
3 1/8 in
For Use With
Wash Fountains
Wash Fountain Part Sub Category
Wash Fountain Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173-002
Zoro #
G2807135
UPC #
-
Country of Origin
United States
Dimensions
Size
3 1/8 in
Details
Item
Drain Spud Wf Strainer
Fits Brand
Bradley
Material
Stainless Steel
For Use With
Wash Fountains
Wash Fountain Part Sub Category
Wash Fountain Hardware
Compatible Mfr. Model Number
SN2003, SN2005, SN2008, SN2013, SN2033, WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804
Wash Fountain Part Type
Drain Strainer
Product Type
Wash Fountain Strainer
Compatible Product Type
Wash Fountains
Compatible Manufacturer Part Number
SN2003, SN2005, SN2008, SN2013, SN2033, WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804
Description
Wash Fountain Strainer, Compatible Mfr. Model Number SN2003, SN2005, SN2008, SN2013, SN2033, WF2503, WF2504, WF2505, WF2508, WF2603, WF2604, WF2605, WF2608, WF2613, WF2703, WF2704, WF2705, WF2708, WF2803, WF2804, For Use With Wash Fountains, Stainless Steel, Bradley, Size 3 1/8 in, Wash Fountain Hardware, Drain Strainer
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.