Zoro Homepage

Wastebasket, Rectangular, 6-1/2 gal, Silver

  • Mfr # 357-000000

  • Zoro # G5407333


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Capacity
6-1/2 gal.
Depth
6"
Height
18"
For Use With
Mfr. No. P11-007
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357-000000
Zoro #
G5407333
UPC #
768684119974
Country of Origin
United States

Dimensions

Depth
6"
Height
18"
Width
14"
Length
6"
Trash Can Dia./Width
14"
Container Depth
6"
Overall Width
14 in
Width/Diameter
14"

Details

Item
Wastebasket
Capacity
6-1/2 gal.
For Use With
Mfr. No. P11-007
Color
Silver
Finish
Satin
Material
Stainless Steel
Lid Options
No Lid
Indoor/Outdoor
Indoor
Container Shape
Rectangular
Receptacle Container Style
Decorative
Container Mounting Style
Wall-Mounted
Specific Container Material
Stainless Steel
Opening Closure Type
None
Top Design
Open Top
Shape
Rectangular
Container Basic Material
Metal
Trash Container Capacity
6-1/2 gal.
Primary Container Color
Silver
Standards
ADA Compliant, BAA/ARRA Compliant
Includes
Plastic Liner
Container Product Grouping
Wastebasket
Lid Opening Mechanism
None
Top Type
Open
Mobility
Stationary
Rigid Liner Material
Plastic
Lid Connection
None
Material Grouping
Metal
Container Material
Stainless Steel
Product Type
Trash Can
Container Capacity
6 1/2 gal
Includes Ashtray
Ashtray Not Included
Number of Wheels
0
Lid Type
Open
Legend
Recyclables

Description

Wastebasket, Rectangular, Open, 6 1/2 gal, Silver, Height 18 in, Width/Diameter 14 in, Depth 6 in, Metal, Stainless Steel, Satin, Stationary, No Lid, Not Applicable, None, Wall-Mounted

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.