Zoro Homepage

Yellow Tube, 3/8" I.D. x 8 ft.

  • Mfr # S89-002GR

  • Zoro # G0227302


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Bradley
For Use With
Angled Hand-Held Eye/Face Body Wash Drench Hose with Hose Holder
Color
Yellow
Compatible Mfr Part Number
S19-435EFW
Accessory Type
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S89-002GR
Zoro #
G0227302
UPC #
-
Country of Origin
Multiple

Details

Item
Tube
Fits Brand
Bradley
For Use With
Angled Hand-Held Eye/Face Body Wash Drench Hose with Hose Holder
Color
Yellow
Compatible Mfr Part Number
S19-435EFW
Accessory Type
Hose
Number of Pieces
1
Compatible with Brand
Bradley

Description

Tube, Accessory Type Hose, Color Yellow, Compatible Mfr Part Number S19-435EFW, Compatible with Brand Bradley, For Use With Angled Hand-Held Eye/Face Body Wash Drench Hose with Hose Holder, Number of Pieces 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.