Yoke & Sprayhead ASM for Eyewash
Mfr # S05-100
Zoro # G8737574
product price: $89.19
/ea
Free Shipping & Returns
Key Features
For Use With
Eyewash
Height
1 in
Width
3 in
Compatible with Brand
Bradley
Compatible with Series
Classic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S05-100
Zoro #
G8737574
UPC #
-
Country of Origin
Multiple
Dimensions
Height
1 in
Width
3 in
Depth
7 3/4 in
Details
Item
Eyewash,Yoke-Plated
For Use With
Eyewash
Compatible with Brand
Bradley
Compatible with Series
Classic
Accessory Type
Spray Head Yoke
Compatible Mfr Part Number
S19-220BF
Description
Eyewash,Yoke-Plated, Accessory Type Spray Head Yoke, Compatible Mfr Part Number S19-220BF, Compatible with Brand Bradley, Compatible with Series Classic, Depth 7 3/4 in, Height 1 in, Width 3 in, For Use With Eyewash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.