Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bradshaw 11635 7Quart Stainless Steel Bowl

  • Mfr # 124158

  • Zoro # G803772620


product price: $46.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124158
Zoro #
G803772620
UPC #
-
Country of Origin
China

Description

Features
  • Good Cook
  • Nylon Slotted Spoon
  • For Non-Stick Finishes.
  • Item Dimension - 1.9 x 10.7 x 1 in.
  • Item Weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.