Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.0064 in Thick, Beige, 25 PK

  • Mfr # CMC-2500-PK

  • Zoro # G7330943


product price: $47.89
/pk 25, $1.92/ea

Key Features

Tape Color
Beige
Material
Crepe Paper
Tape Thickness
0.0064 in
Tape Shape
Circle
Max. Tape Performance Temp.
50 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMC-2500-PK
Zoro #
G7330943
UPC #
754473630027
Country of Origin
United States

Dimensions

Tape Thickness
0.0064 in

Details

Tape Color
Beige
Material
Crepe Paper
Tape Shape
Circle
Max. Tape Performance Temp.
50 °C
Min. Tape Performance Temp.
-70 °C
Type
Removable Rubber

Description

Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.