0.310" x 165 ft. White Dot Matrix Labels
Mfr # DAT-157-502-2
Zoro # G4787581
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Color
White
Label Media Format
Precut Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAT-157-502-2
Zoro #
G4787581
UPC #
66282017023
Country of Origin
Mexico
Details
Item
Precut Label Sheet
Color
White
Label Media Format
Precut Sheet
Description
Continuous Label Stock, Adhesive Properties Permanent Adhesive, Label Color White, Label Finish Matte, Label Material Vinyl, Printer Series Compatibility Dot Matrix Printers, Indoor/Outdoor Usage Indoor, For Print Method Dot Matrix, Adhesive Material Rubber, Label Media Format Precut Sheet, Product Type Continuous Label Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.