Zoro Homepage

0.394" Dia. Green/White China RoHS Labels

  • Mfr # RCHE-10-423-5

  • Zoro # G4787889


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Green on White
Legend
E
Material
Polyester
Width
0.394 in
Self-Adhesive
Self-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCHE-10-423-5
Zoro #
G4787889
UPC #
66282057801
Country of Origin
United States

Dimensions

Width
0.394 in
Thickness
0.003 in
Size
0.394 in

Details

Color
Green on White
Item
China RoHS Labels,0.394" dia.,Grn/Wht
Legend
E
Material
Polyester
Self-Adhesive
Self-Adhesive
Adhesive
Permanent Acrylic
Temp. Range
-94 to 230°F
Labels per Roll
5000
UV Resistant
Yes
Features
Aggressive Adhesive; Harsh Environment; Heat Resistant; Permanent Adhesive; Abrasion-Resistant; Chemical-Resistant; Corrosion-Resistant; Humidity-Resistant; Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Finish
Gloss

Description

China RoHS Labels,0.394 In. dia.,Grn/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.