Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.4" x 0.5" WEEE Labels, Black/White

  • Mfr # WEEE-1-.5

  • Zoro # G4787399


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Accessory Type
WEEE Labels,0.4" W x 0.5" H,Blk/Wht
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WEEE-1-.5
Zoro #
G4787399
UPC #
662820644330
Country of Origin
United States

Details

Item
WEEE Labels,0.4" W x 0.5" H,Blk/Wht
Accessory Type
WEEE Labels,0.4" W x 0.5" H,Blk/Wht

Description

WEEE Labels,0.4 In. W x 0.5 In. H,Blk/Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.