Zoro Homepage
This item is Discontinued.
Brady 0.5" x 0.25" Yellow Inspection Arrows DIA-500-YL

0.5" x 0.25" Yellow Inspection Arrows (Discontinued)

  • Mfr # DIA-500-YL
  • Zoro # G4787749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIA-500-YL
Zoro #
G4787749
UPC #
66282049345
Country of Origin
Mexico

Dimensions

Label Width
1/2 in
Label Height
1/4 in
Label Thickness
0.0088 in

Details

Item
Precut Label Sheet
Label Material
Vinyl
Maximum Service Temperature
176 Degrees F
Adhesive Material
Rubber
Label Finish
Matte
Label Color
Yellow
Label Media Format
Precut Sheet
Minimum Service Temperature
-40 Degrees F

Description

Precut Label Sheet, Label Color Yellow, Label Finish Matte, Label Height 1/4 in, Label Material Vinyl, Label Width 1/2 in, Adhesive Adhesive, Adhesive Material Rubber, Application Circuit Board Labeling, Label Media Format Precut Sheet, Label Thickness 0.0088 in, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.