0.65 x 0.2 White Dot Matrix Labels
Mfr # DAT-15-502-10
Zoro # G4787590
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Label Media Format
Precut Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAT-15-502-10
Zoro #
G4787590
UPC #
66282028968
Country of Origin
Mexico
Details
Item
Precut Label Sheet
Label Media Format
Precut Sheet
Description
Precut Label Sheet, For Print Method Dot Matrix, Label Color White, Label Finish Matte, Label Height 3/16 in, Label Material Vinyl, Label Width 5/8 in, Number of Labels Included 10,000, Preprinted Text Blank, Adhesive Material Rubber, Indoor/Outdoor Usage Indoor/Outdoor, Label Media Format Precut Sheet, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.