Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000
Mfr # THT-118-427-5
Zoro # G5496617
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Application
Wire and Cable Identification
Label Color
White
Printer Series Compatibility
BBP81, BRADY IP, i5100, i7100, PR Plus, THT 3" Core Printer
Label Material
Vinyl
Label Media Format
Precut Roll Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-118-427-5
Zoro #
G5496617
UPC #
662820623359
Country of Origin
United States
Dimensions
Width
1-1/2"
Height
1"
Label Height
1 in
Label Width
1 1/2 in
Minimum Wire Diameter
0.1 in
Core Diameter
3 in
Maximum Wire Diameter
0.2 in
Printable Portion Width
1 1/2 in
Printable Portion Height
3/8 in
Description
Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 1/2 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.2 in, Minimum Wire Diameter 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.