1-1/2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White
Mfr # PS-187-150-WT-S
Zoro # G6613092
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Color
White ( Matte )
Printer Series Compatibility
BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT
Height
11/32 in
Legend
Write On
Material
PermaSleeve(R) Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-187-150-WT-S
Zoro #
G6613092
UPC #
662820321385
Country of Origin
United States
Dimensions
Height
11/32 in
Width
1 1/2 in
Label Width
3/16 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.45 in
Core Diameter
3 in
Minimum Wire Diameter
0.19 in
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/16 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6606, R6606, Compatible Grainger Part Number 30CZ92, Recommended Ribbon IP-R6606, R6606, Printer Series Compatibility BBP11, BBP12, BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.