Zoro Homepage

1-1/2" x 41/64" Violet Wire Marking Sleeves

  • Mfr # PS-375-150-VT

  • Zoro # G6985097


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Color
Violet ( Matte )
Height
41/64 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-375-150-VT
Zoro #
G6985097
UPC #
662820991472
Country of Origin
United States

Dimensions

Height
41/64 in
Width
1 1/2 in
Label Width
3/8 in
Label Height
1 1/2 in
Min. Wire Size
0.125 in
Max. Wire Size
0.32 in
Maximum Wire Diameter
0.32 in
Core Diameter
3 in
Minimum Wire Diameter
0.16 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Violet, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6606, IP-R6700-WT, R6606, R6700-WT, Compatible Grainger Part Number 30CZ92, 30DA42, Recommended Ribbon IP-R6606, IP-R6700-WT, R6606, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.