Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent, PK69

  • Mfr # LAT-35-361-2.5

  • Zoro # G6497303


product price: $419.99
/pk 69, $6.09/ea
Free Shipping & Returns

Key Features

Color
White
Height
1 1/2 in
Legend
Write On
Material
Self-Laminating Polyester
Width
1 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAT-35-361-2.5
Zoro #
G6497303
UPC #
662820296898
Country of Origin
Mexico

Dimensions

Height
1 1/2 in
Width
1 13/64 in
Label Width
1 3/16 in
Label Height
1 1/2 in
Printable Portion Width
1 3/16 in
Printable Portion Height
1/2 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.16 in

Details

Color
White
Item
Precut Label Sheet
Legend
Write On
Material
Self-Laminating Polyester
Label Type
Self-Laminating
Standards
ASTM B177, ASTM D1000, ASTM D2979, ASTM G155
Labels per Roll
2,500
Application
Wire and Cable Labeling
Label Material
Polyester
Adhesive
Adhesive
Printer Series Compatibility
Laser Printers
Label Attachment Style
Self-Laminating
Label Media Format
Precut Sheet
Product Type
Self-Laminating Label
For Print Method
Laser
Label Shape
Rectangle
Maximum Service Temperature
230 Degrees F
Labels per Row
6
Adhesive Properties
Permanent Adhesive
Maximum Wire Gauge
1 AWG
Label Color
White
Number of Labels Included
2,500
Preprinted Text
Blank
Minimum Wire Gauge
8 AWG
Label Finish
Matte
Adhesive Material
Acrylic
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Type
Permanent
Material Series
B-361B
Minimum Service Temperature
-94 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Laser Toner-Receptive, Label Material Polyester, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 3/16 in, Number of Labels Included 2,500, Printer Series Compatibility Laser Printers, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 8 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.