Zoro Homepage
This item is Discontinued.
Brady 1-1/64" x 1-21/32" White Label, Polyolefin PSPT-1000-1-WT

1-1/64" x 1-21/32" White Label, Polyolefin (Discontinued)

  • Mfr # PSPT-1000-1-WT
  • Zoro # G2695226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSPT-1000-1-WT
Zoro #
G2695226
UPC #
662820184621
Country of Origin
United States

Dimensions

Height
1 21/32 in
Width
1 1/64 in
Label Width
1 in
Label Height
1 in
Min. Wire Size
0.333 in
Max. Wire Size
0.95 in
Maximum Wire Diameter
0.95 in
Minimum Wire Diameter
0.38 in
For Wire Diameter
0.375 in to 0.95 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 in x 1 in

Details

Color
White ( Matte )
Printer Series Compatibility
BMP61, BMP71, M611
Item
Precut Label Roll
Legend
Blank
Material
Polyolefin
Temp. Range
-40 Degrees to 267 Degrees F
Shrink Ratio
3:1
Labels per Roll
50
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
For Use With
TLS 2200(R)
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Label Color
White
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Double-Sided Printable
No
Minimum Service Temperature
-40 Degrees F
Label Finish
Matte
Material Series
B-342
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
500 AWG
Maximum Service Temperature
267 Degrees F
For Wire Gauge
1 AWG to 500 AWG
Recommended Ribbon
M61-R6610, M71-R6600, R6610
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Compatible Mfr Part Number
M61-R4310, M71-R4300
For Print Method
Thermal-Transfer
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White ( Matte )
Labels per Row
1
Maximum Wire Gauge
1 AWG

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Maximum Wire Gauge 1 AWG, Minimum Wire Gauge 500 AWG, Compatible Grainger Part Number 52HK14, 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.