This item is Discontinued.

Brady 1-1/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves M71-125-1-342

1-1/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (Discontinued)

  • Mfr # M71-125-1-342
  • Zoro # G3313703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-125-1-342
Zoro #
G3313703
UPC #
662820800576
Country of Origin
United States

Dimensions

Height
15/64 in
Width
1 1/64 in
Label Width
1 11/64 in
Label Height
15/64 in
Max. Wire Size
0.11 in
Min. Wire Size
0.046 in
Minimum Wire Diameter
0.05 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 11/64 in x 15/64 in
For Wire Diameter
0.046 in to 0.11 in
Maximum Wire Diameter
0.11 in

Details

Color
White ( Matte )
Printer Series Compatibility
BMP71
Item
Precut Label Roll
Legend
Blank
Material
Irradiated Heat Shrink Polyolefin
Temp. Range
-67 Degrees to 257 Degrees F
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
For Use With
BMP71 Printer and Ribbon Mfr. No. M71-R4300
Labels per Roll
100
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Material Series
B-342
Minimum Wire Gauge
22 AWG
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
No
Product Type
Wire Marking Sleeve
For Print Method
Thermal-Transfer
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White ( Matte )
Label Color
White
Maximum Wire Gauge
16 AWG
For Wire Gauge
16 AWG to 22 AWG
Label Media Format
Precut Roll
Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Compatible Mfr Part Number
BMP71
Recommended Ribbon
M71-R6600
Maximum Service Temperature
257 Degrees F
Material Properties
Heat-Shrinkable

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.