Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady 1-1/64" x 3/16" White PermaSleeve(R) Wire Marker Sleeves BM71-94-1-344

1-1/64" x 3/16" White PermaSleeve(R) Wire Marker Sleeves (Discontinued)

  • Mfr # BM71-94-1-344
  • Zoro # G6906724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-94-1-344
Zoro #
G6906724
UPC #
662820647737
Country of Origin
United States

Dimensions

Height
3/16 in
Width
1 1/64 in
Label Width
3/32 in
Label Height
1 in
Min. Wire Size
0.0313 in
Max. Wire Size
0.0781 in
Minimum Wire Diameter
0.13 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/32 in x 1 in
Maximum Wire Diameter
0.32 in
For Wire Diameter
0.125 in to 0.32 in

Details

Color
White
Printer Series Compatibility
BMP61, BMP71, M611
Item
Precut Label Roll
Material
PermaSleeve(R)
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
For Use With
Mfr. No. BMP71
Labels per Roll
2,500
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
For Wire Gauge
4 AWG to 12 AWG
Label Color
White
Minimum Service Temperature
-67 Degrees F
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White
Labels per Row
1
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Recommended Ribbon
M71-R6600
Material Properties
Heat-Shrinkable
Double-Sided Printable
No
Maximum Wire Gauge
4 AWG
Label Attachment Style
Heat Shrink Sleeve
Material Series
B-344
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Maximum Service Temperature
267 Degrees F
Minimum Wire Gauge
12 AWG
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
M61-R6610, M71-R6600

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-344, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.