This item is Discontinued.

Brady 1-1/64" x 41/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves M71-375-1-342

1-1/64" x 41/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (Discontinued)

  • Mfr # M71-375-1-342
  • Zoro # G2578152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-375-1-342
Zoro #
G2578152
UPC #
662820927297
Country of Origin
United States

Dimensions

Height
41/64 in
Width
1 1/64 in
Label Width
1 11/64 in
Label Height
41/64 in
Max. Wire Size
0.32 in
Min. Wire Size
0.125 in
Maximum Wire Diameter
0.32 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1 11/64 in x 41/64 in
For Wire Diameter
0.125 in to 0.32 in
Minimum Wire Diameter
0.13 in

Details

Color
White ( Matte )
Printer Series Compatibility
BMP71
Item
Precut Label Roll
Legend
Blank
Material
Irradiated Heat Shrink Polyolefin
Temp. Range
-67 Degrees to 257 Degrees F
Labels per Roll
100
Shrink Ratio
3:1
For Use With
BMP71 Printer and Ribbon Mfr. No. M71-R4300
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Product Type
Wire Marking Sleeve
Label Media Format
Precut Roll
Compatible Mfr Part Number
BMP71
Material Series
B-342
For Print Method
Thermal-Transfer
For Wire Gauge
4 AWG to 12 AWG
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
4 AWG
Labels per Row
1
Label Finish
Matte
Minimum Service Temperature
-67 Degrees F
Maximum Service Temperature
257 Degrees F
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Double-Sided Printable
No
Recommended Ribbon
M71-R6600
Minimum Wire Gauge
12 AWG
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White ( Matte )
Material Properties
Heat-Shrinkable
Label Color
White

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.