Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-31/32" x 1-1/2" White Wire Sleeve

  • Mfr # 2HX-1500-2-WT-J

  • Zoro # G9321304


product price: $2,489.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Height
1 1/2 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Width
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-1500-2-WT-J
Zoro #
G9321304
UPC #
662820822226
Country of Origin
United States

Dimensions

Height
1 1/2 in
Width
1 31/32 in
Label Width
1 1/2 in
Label Height
2 in
Min. Wire Size
0.75 in
Max. Wire Size
1.4 in
Core Diameter
3 in
Maximum Wire Diameter
0.08 in
Minimum Wire Diameter
0.02 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Labels per Roll
1,000
Max. Lines of Print
Varies
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Metal Detectable
No
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356162
Shrink Ratio
2:1
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Printer Series Compatibility
BBP72, i7100, THT
Label Finish
Matte
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-40 Degrees F
Double-Sided Printable
Yes
Label Color
White
Minimum Wire Gauge
28 AWG
Recommended Ribbon
R6406
Maximum Wire Gauge
20 AWG
Compatible Mfr Part Number
R6406
Labels per Row
1
Maximum Service Temperature
248 Degrees F
Material Series
B-7642
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1 1/2 in, Number of Labels Included 1,000, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 1.45 in, Minimum Wire Diameter 0.75 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.