1-31/32" x 1-15/64" Yellow Wire Sleeve, 2HX-1000-2-YL-J

  • Mfr # 2HX-1000-2-YL-J

  • Zoro # G9321146


product price:  $4,849.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1 15/64 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-1000-2-YL-J
Zoro #
G9321146
UPC #
662820822158
Country of Origin
United States

Dimensions

Height
1 15/64 in
Width
1 31/32 in
Label Width
1 in
Label Height
2 in
Min. Wire Size
0.5 in
Max. Wire Size
0.95 in
Core Diameter
3 in
Minimum Wire Diameter
0.08 in
Maximum Wire Diameter
0.12 in

Details

Color
Yellow ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356146
Labels per Roll
2,500
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Shrink Ratio
2:1
Max. Lines of Print
Varies
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Label Color
Yellow
Labels per Row
1
Material Series
B-7642
Compatible Mfr Part Number
356126
Minimum Wire Gauge
16 AWG
Double-Sided Printable
Yes
Label Finish
Matte
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Maximum Service Temperature
248 Degrees F
Recommended Ribbon
356126
For Print Method
Thermal Transfer
Label Media Format
Precut Roll
Maximum Wire Gauge
10 AWG
Product Type
Wire Marking Sleeve
Minimum Service Temperature
-40 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1 in, Number of Labels Included 2,500, Compatible Mfr Part Number 356126, Compatible Grainger Part Number 30DA46, Recommended Ribbon 356126, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.5 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.