Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-31/32" x 11/32" White Wire Sleeve

  • Mfr # 2HX-187-2-WT-J

  • Zoro # G9321365


product price: $6,869.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
11/32 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-187-2-WT-J
Zoro #
G9321365
UPC #
662820821748
Country of Origin
United States

Dimensions

Height
11/32 in
Width
1 31/32 in
Label Width
3/16 in
Label Height
2 in
Min. Wire Size
0.097 in
Max. Wire Size
0.151 in
Minimum Wire Diameter
0.38 in
Maximum Wire Diameter
0.95 in
Core Diameter
3 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Max. Lines of Print
Varies
Labels per Roll
10,000
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356168
Metal Detectable
No
Shrink Ratio
2:1
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Labels per Row
1
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Compatible Mfr Part Number
R6406
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
R6406
Product Type
Wire Marking Sleeve
Material Properties
Heat-Shrinkable
Label Media Format
Precut Roll
Double-Sided Printable
Yes
Maximum Wire Gauge
10 AWG
Label Finish
Matte
Label Color
White
Maximum Service Temperature
248 Degrees F
Material Series
B-7642

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/16 in, Number of Labels Included 10,000, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.09 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.