Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-31/32" x 1/4" White Wire Sleeve

  • Mfr # 2HX-125-2-WT-J

  • Zoro # G9321216


product price: $5,239.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Height
1/4 in
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HX-125-2-WT-J
Zoro #
G9321216
UPC #
662820821663
Country of Origin
United States

Dimensions

Height
1/4 in
Width
1 31/32 in
Label Width
1/8 in
Label Height
2 in
Max. Wire Size
0.11 in
Min. Wire Size
0.062 in
Core Diameter
3 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.16 in

Details

Color
White ( Matte )
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
Blank
Material
Brady B-7642 Heat-Shrink Polyolefin
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Standards
ASTM E162, ASTM E662, MIL-STD-2002, SAE-AMS-DTL-23053/5 Class 1 & 3, SAE-AS-81531
Shrink Ratio
2:1
For Use With
BradyPrinter(TM) PR Plus, BBP72, Ribbon 356153
Labels per Roll
10,000
Max. Lines of Print
Varies
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Maximum Service Temperature
248 Degrees F
Material Series
B-7642
Labels per Row
1
Label Media Format
Precut Roll
Label Finish
Matte
Recommended Ribbon
R6406
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal Transfer
Label Color
White
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Material Properties
Heat-Shrinkable
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
R6406
Minimum Wire Gauge
10 AWG
Maximum Wire Gauge
4 AWG
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 10,000, Compatible Mfr Part Number R6406, Compatible Grainger Part Number 30DA32, Recommended Ribbon R6406, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.