Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady 1-49/64" x 11/32" White PermaSleeve(R) Wire Marker Sleeves BM71-187-175-344

1-49/64" x 11/32" White PermaSleeve(R) Wire Marker Sleeves (Discontinued)

  • Mfr # BM71-187-175-344
  • Zoro # G7072362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM71-187-175-344
Zoro #
G7072362
UPC #
662820647812
Country of Origin
United States

Dimensions

Height
11/32 in
Width
1 49/64 in
Label Width
3/16 in
Label Height
1 3/4 in
Min. Wire Size
0.0625 in
Max. Wire Size
0.1563 in
For Wire Diameter
0.094 in to 0.215 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/16 in x 1 3/4 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.09 in

Details

Color
White
Printer Series Compatibility
BMP61, BMP71, M611
Item
Precut Label Roll
Material
PermaSleeve(R)
Temp. Range
-67 Degrees to 275 Degrees F
For Use With
Mfr. No. BMP71
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
1,000
Shrink Ratio
3:1
Application
Electrical Labeling, Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Label Attachment Style
Heat Shrink Sleeve
Product Type
Wire Marking Sleeve
Recommended Ribbon
M71-R6600
Label Color
White
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
For Wire Gauge
8 AWG to 16 AWG
Minimum Service Temperature
-67 Degrees F
Labels per Row
1
For Print Method
Thermal-Transfer
Label Media Format
Precut Roll
Material Series
B-344
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Compatible Mfr Part Number
M61-R6610, M71-R6600
Maximum Service Temperature
267 Degrees F
Minimum Wire Gauge
16 AWG
Maximum Wire Gauge
8 AWG
Double-Sided Printable
No
Material Properties
Heat-Shrinkable

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-344, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 5WKX7, Compatible Mfr Part Number M61-R6610, M71-R6600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.