Zoro Homepage
This item is Discontinued.
Brady 1-49/64" x 21/64" Yellow Label, Polyolefin PSPT-187-175-YL

1-49/64" x 21/64" Yellow Label, Polyolefin (Discontinued)

  • Mfr # PSPT-187-175-YL
  • Zoro # G2193177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSPT-187-175-YL
Zoro #
G2193177
UPC #
662820184898
Country of Origin
United States

Dimensions

Height
21/64 in
Width
1 49/64 in
Label Width
3/16 in
Label Height
1 3/4 in
Max. Wire Size
0.15 in
Min. Wire Size
0.062 in
Maximum Wire Diameter
0.15 in
For Wire Diameter
0.062 in to 0.15 in
Minimum Wire Diameter
0.06 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/16 in x 1 3/4 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 12 AWG, Minimum Wire Gauge 18 AWG, Compatible Grainger Part Number 52HK14, 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.