Zoro Homepage
This item is Discontinued.
Brady 1-9/16" x 984 ft. Black Ribbon R2081

1-9/16" x 984 ft. Black Ribbon (Discontinued)

  • Mfr # R2081
  • Zoro # G7146011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2081
Zoro #
G7146011
UPC #
662820557418
Country of Origin
United States

Dimensions

Length
984 ft
Width
1-9/16"

Details

Color
Black
Printer Series Compatibility
Dot Matrix Printers
Item
Ribbon
Ink Color
Black
For Use With
Printer Compatibility, Okidata 182, 192, 193, 320, 321

Description

Ribbon, Printer Series Compatibility Dot Matrix Printers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.