1 mil Polyimide Circuit Board Labels 0.2 in H x 0.5 in W White 10000/RL

  • Mfr # THT-97-729-10

  • Zoro # G815721920


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Label Color
White
Adhesive Properties
Permanent
Adhesive
Yes
Application
Circuit Board Labeling
Labels per Roll
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-97-729-10
Zoro #
G815721920
UPC #
754473934675
Country of Origin
United States

Dimensions

Width
0.5 in

Details

Label Color
White
Adhesive Properties
Permanent
Adhesive
Yes
Application
Circuit Board Labeling
Labels per Roll
10000
Label Finish
Matte
Label Material
Polyimide
Label Media Format
Roll

Description

Low-profile polyimide labels withstand wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature low profile labels are ideal for processes requiring thin or lighter weight materials. Ultra-durable matte white polyimide material is thermal transfer printable. UL approved and meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C. A ribbon is required to print this material. Use Part Number IP-R6006 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6006 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.