
1 mil Polyimide Circuit Board Labels 0.25 in H x 0.25 in W White 20000/RL
Mfr # THT-70-729-20
Zoro # G508583309
product price:Â $1,179.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling;Component and Equipment Labeling
Width
0.25 in
Includes
Roll of 20000 Labels
Label Maker Tape Thickness
0.0034 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-70-729-20
Zoro #
G508583309
UPC #
754473934583
Country of Origin
United States
Dimensions
Width
0.25 in
Label Maker Tape Thickness
0.0034 in
Height
0.25 in
Size
0.25 in H x 0.25 in W
Details
Item
Label
Application
Circuit Board Labeling;Component and Equipment Labeling
Includes
Roll of 20000 Labels
Color
White
Material
Polyimide
Label Maker Tape Finish
Matte
Adhesive
Yes
Adhesive Properties
Permanent Adhesive
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
20000
Description
Low-Profile Polyimide B-729 withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature low profile is ideal for processes requiring thin or lighter weight materials. ultra-durable matte white polyimide material is thermal transfer printable. UL Approved;Meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94 to 212 deg F -70 to 100 deg C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.