
1 mil Polyimide Circuit Board Labels 0.275 in H x 0.5 in W White 10000/RL
Mfr # THT-96-729-10
Zoro # G915722049
product price: $476.99
/ea
Free Shipping & Returns
Key Features
Application
Circuit Board Labeling
Adhesive
Yes
Label Finish
Matte
Adhesive Properties
Permanent
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-96-729-10
Zoro #
G915722049
UPC #
754473934644
Country of Origin
United States
Dimensions
Width
0.5 in
Details
Application
Circuit Board Labeling
Adhesive
Yes
Label Finish
Matte
Adhesive Properties
Permanent
Label Media Format
Roll
Label Color
White
Label Material
Polyimide
Labels per Roll
10000
Description
Low-profile polyimide labels withstand wave solder environments and multiple harsh washes for printed circuit board and electronic component preprocess labeling. High temperature low profile labels are ideal for processes requiring thin or lighter weight materials. Ultra-durable matte white polyimide material is thermal transfer printable. UL approved and meets requirements of MIL-STD-202G, Method 215K. Service temperature of -94° to 212°F -70° to 100°C. A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6002 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.