Zoro Homepage

1" x 0.5" Overlaminate Label

  • Mfr # LAM-5-103

  • Zoro # G4787520


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
1/2 in
Width
1 in
Thickness
0.0025 in
Product Type
Overlaminate Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAM-5-103
Zoro #
G4787520
UPC #
66282016103
Country of Origin
United States

Dimensions

Length
1/2 in
Width
1 in
Thickness
0.0025 in

Details

Item
Overlaminate Label,1" W x 0.5" H
Material
Polyester
Product Type
Overlaminate Labels

Description

Overlaminate Label,1 In. W x 0.5 In. H, Length 1/2 in, Width 1 in, Material Polyester, Thickness 0.0025 in, Product Type Overlaminate Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.