Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 1-1/16" Wire Marking Sleeves, None Legend, White, 3FR-750-2-WT-S-2

  • Mfr # 3FR-750-2-WT-S-2

  • Zoro # G6913365


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color
White
Printer Series Compatibility
BBP72, i7100, THT
Height
1 1/16 in
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FR-750-2-WT-S-2
Zoro #
G6913365
UPC #
754473899868
Country of Origin
United States

Dimensions

Height
1 1/16 in
Width
1 in
Label Width
3/4 in
Label Height
1 in
Max. Wire Size
0.95 in
Min. Wire Size
0.333 in
Core Diameter
3 in
Maximum Wire Diameter
0.22 in
Minimum Wire Diameter
0.13 in

Details

Color
White
Printer Series Compatibility
BBP72, i7100, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Labels per Roll
200
Max. Lines of Print
Varies
For Use With
Thermal Transfer Printers
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Recommended Ribbon
IP-R6600, R6600
Labels per Row
2
Maximum Wire Gauge
8 AWG
Material Properties
Heat-Shrinkable
Label Color
White
Product Type
Wire Marking Sleeve
Double-Sided Printable
Yes
Minimum Wire Gauge
12 AWG
Maximum Service Temperature
267 Degrees F
Compatible Mfr Part Number
IP-R6600, R6600
Minimum Service Temperature
-67 Degrees F
For Print Method
Thermal Transfer
Resistance Properties
Chemical-Resistant, Flame-Resistant, Fluid-Resistant
Material Series
B-344
Label Media Format
Precut Roll
Label Attachment Style
Heat Shrink Sleeve

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 3/4 in, Number of Labels Included 200, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, R6600, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.