Zoro Homepage

1" x 1-21/32" Orange Wire Marking Sleeves, PS-1000-2-OR-2

  • Mfr # PS-1000-2-OR-2

  • Zoro # G6496533


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Orange ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Height
1 21/32 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1000-2-OR-2
Zoro #
G6496533
UPC #
662820989066
Country of Origin
United States

Dimensions

Height
1 21/32 in
Width
1 in
Label Width
1 in
Label Height
1 in
Min. Wire Size
0.333 in
Max. Wire Size
0.95 in
Maximum Wire Diameter
0.7 in
Core Diameter
3 in
Minimum Wire Diameter
0.25 in

Details

Color
Orange ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Item
Precut Label Roll
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
Max. Lines of Print
Varies
Shrink Ratio
3:1
Labels per Roll
500
For Use With
Thermal Transfer Printers
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Minimum Wire Gauge
6 AWG
Double-Sided Printable
No
Labels per Row
2
Recommended Ribbon
IP-R6600, R6600
Label Color
Orange
Minimum Service Temperature
-67 Degrees F
Label Finish
Matte
For Print Method
Thermal Transfer
Compatible Mfr Part Number
IP-R6600, R6600
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Material Series
B-342
Maximum Service Temperature
275 Degrees F
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Maximum Wire Gauge
0000 AWG

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Orange, Label Finish Matte, Label Height 1 in, Label Width 1 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6600, R6600, Compatible Grainger Part Number 30DA02, 30DA43, Recommended Ribbon IP-R6600, R6600, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.