Cartridge Label, Green/Translucent, Labels/Roll: 250 (Discontinued)
- Mfr # M71-31-427-GN
- Zoro # G5576986
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M71-31-427-GN
Zoro #
G5576986
UPC #
662820927204
Country of Origin
United States
Dimensions
Width
1"
Height
1-1/2"
Min. Wire Size
4 AWG
Max. Wire Size
4 AWG
Maximum Wire Diameter
0.32 in
Label Width
1 in
Printable Portion Height
1/2 in
Label Height
1 1/2 in
Minimum Wire Diameter
0.16 in
Printable Portion Width
1 in
Label Size
1 1/2 in x 1 in
For Wire Diameter
0.157 in to 0.319 in
Description
Precut Label Roll, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color Green, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Number of Labels Included 250, Compatible Mfr Part Number M71-R4300, Compatible Grainger Part Number 5UCU5, Recommended Ribbon M71-R4300, Printer Series Compatibility BMP71, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.