1" x 1" Paper GHS Label, GHS Gas Pressure Symbol, Pk16

  • Mfr # 118888

  • Zoro # G2596091


product price:  $7.29
/pk 16, $0.46/ea

Key Features

Material
Paper
Language
No Text
Height
1 in
Width
1 in
Legend/Background Color
Black/Red on White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118888
Zoro #
G2596091
UPC #
754473661298
Country of Origin
United States

Dimensions

Height
1 in
Width
1 in
Thickness
0.0038 in

Details

Item
Label
Material
Paper
Language
No Text
Legend
GHS Gas Pressure Symbol
Legend/Background Color
Black/Red on White
Metal Detectable
No
Standards
UNSPSC 55121606
Hazard Communication Standard
GHS
Laminated
No
Indoor/Outdoor Usage
Indoor Only
Shape
Diamond
Self-Adhesive
Yes
No. of Labels
16
Write on Surface
No
Header
No Header
Background Color
Black, Red on White
Color
Black/Red on White
Adhesive
Adhesive
Lamination Type
Not Laminated
Package Type
Card
Preprinted Images
Gas Cylinder Pictogram
Number of Labels
16
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Maximum Service Temperature
149 Degrees F
Product Type
GHS Label
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Preprinted Text
No Text
Adhesive Properties
Permanent Adhesive

Description

Right-To-Know Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Black/Red/White, Hazard Communication Standard GHS, Height 1 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Card, Preprinted Images Gas Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.