Zoro Homepage
This item is Discontinued.
Brady 1" x 1" White Thermal Transfer Printer Label M71-19-472

1" x 1" White Thermal Transfer Printer Label (Discontinued)

  • Mfr # M71-19-472
  • Zoro # G5631202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-19-472
Zoro #
G5631202
UPC #
662820987017
Country of Origin
Mexico

Dimensions

Height
1 in
Width
1 in
Label Width
1 in
Label Height
1 in
Min. Wire Size
12 AWG
Max. Wire Size
10 AWG
For Wire Diameter
0.083 in to 0.134 in
Printable Portion Height
1 in
Printable Portion Width
1 in
Minimum Wire Diameter
0.08 in
Label Size
1 in x 1 in
Maximum Wire Diameter
0.13 in

Description

Precut Label Roll Cartridge, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.13 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-472, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.