Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-311-969
Zoro #
G3169022
UPC #
662820324553
Country of Origin
Mexico
Dimensions
Height
1/2"
Width
1"
Length
1/2"
Details
Printer Series Compatibility
BradyMarker XC Plus, I.D. PRO Plus, LS2000
Color
Silver
Item
Label
Legend
No Legend
Material
Metallized Polyester
Label Type
Component, General Identification
Temp. Range
-40 Degrees to 180 Degrees F
Background Color
Silver
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Adhesive
No
Application
Arc Flash Label, Safety & Maintenance ID
Labels per Roll
500
Tape Format
Die Cut - Tag
For Use With
I.D. Pro Plus, LS2000 and BradyMarker(TM) XC Plus Printers
Label Material
Metalized Polyester
Description
Label, Labels per Roll 500, Material Metallized Polyester, Label Type Component, General Identification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.