Zoro Homepage

1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl

  • Mfr # THT-75-427-3

  • Zoro # G3459951


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Color
Black on White
Printer Series Compatibility
BBP12, BBP61, BBP81, i5100, i7100, IP Series, THT
Height
2 1/4 in
Legend
Blank
Material
Self Laminating Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-75-427-3
Zoro #
G3459951
UPC #
662820303497
Country of Origin
Mexico

Dimensions

Height
2 1/4 in
Width
1 in
Label Width
1 in
Label Height
2 1/4 in
Max. Wire Size
1 AWG
Minimum Wire Diameter
0.24 in
Core Diameter
3 in
Printable Portion Height
3/4 in
Maximum Wire Diameter
0.48 in
Printable Portion Width
1 in

Details

Color
Black on White
Printer Series Compatibility
BBP12, BBP61, BBP81, i5100, i7100, IP Series, THT
Item
Precut Label Roll Cartridge
Legend
Blank
Material
Self Laminating Vinyl
Temp. Range
-40 Degrees to 158 Degrees F
Label Type
Self Laminating Vinyl
Labels per Roll
3,000
Standards
ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Material
Vinyl
Adhesive
Adhesive
Recommended Ribbon
IP-R4302, R4302
Number of Labels Included
10,000
Compatible Mfr Part Number
IP-R4302, R4302
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal Transfer
Label Shape
Rectangle
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Label Media Format
Precut Roll Cartridge
Preprinted Text
Blank
Maximum Service Temperature
158 Degrees F
Adhesive Type
Permanent
Adhesive Properties
Permanent Adhesive
Label Attachment Style
Self-Laminating
Product Type
Self-Laminating Vinyl Wire and Cable Label
Ribbon Color
Black
Material Series
B-427
Label Color
White
Maximum Wire Gauge
8 AWG
Minimum Wire Gauge
12 AWG
Adhesive Material
Acrylic
Labels per Row
2
Indoor/Outdoor Usage
Outdoor

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 2 1/4 in, Label Width 1 in, Number of Labels Included 10,000, Compatible Mfr Part Number IP-R4302, R4302, Compatible Grainger Part Number 22NA88, 2TYP8, Recommended Ribbon IP-R4302, R4302, Printer Series Compatibility BBP12, BBP61, BBP81, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.