Zoro Homepage

1" x 2-7/16" Blue Wire Marking Sleeves, 3PS-1500-2-BL-2

  • Mfr # 3PS-1500-2-BL-2

  • Zoro # G6514286


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Color
Blue ( Matte )
Printer Series Compatibility
BBP72, i5100, i7100, THT
Height
2 7/16 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-1500-2-BL-2
Zoro #
G6514286
UPC #
662820575948
Country of Origin
United States

Dimensions

Height
2 7/16 in
Width
1 in
Label Width
1 1/2 in
Label Height
1 in
Max. Wire Size
1.45 in
Min. Wire Size
0.5 in
Core Diameter
3 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Blue, Label Finish Matte, Label Height 1 in, Label Width 1 1/2 in, Number of Labels Included 500, Compatible Mfr Part Number IP-R6600, IP-R6700-WT, R6600, R6700-WT, Compatible Grainger Part Number 30DA02, 30DA42, 30DA43, Recommended Ribbon IP-R6600, IP-R6700-WT, R6600, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, THT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.