Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 x 2 in. Thermal Transfer LabelsPTL Series

  • Mfr # 262-18736

  • Zoro # G509802980


product price: $64.69
/ea

Key Features

Application
Barcode Labeling; Component and Equipment Labeling; Data and Telecommunications Labeling; Electrical Labeling; General Identification; Inventory and Inspection Labeling; General Identification; Inspection Repair; Rating & Name Plates
Printer Series Compatibility
BMP 61; BMP 71; BradyPrinter M611; TLS 2200; TLS-PC LINK
Adhesive
Permanent Rubber Based
Width
1 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262-18736
Zoro #
G509802980
UPC #
662820187363
Country of Origin
China

Dimensions

Width
1 in
Label Maker Tape Thickness
0.0051 in
Height
2 in

Details

Item
Label
Application
Barcode Labeling; Component and Equipment Labeling; Data and Telecommunications Labeling; Electrical Labeling; General Identification; Inventory and Inspection Labeling; General Identification; Inspection Repair; Rating & Name Plates
Printer Series Compatibility
BMP 61; BMP 71; BradyPrinter M611; TLS 2200; TLS-PC LINK
Adhesive
Permanent Rubber Based
Material
Polyester
Label Maker Tape Finish
Matte
Temp. Range
-40 to 248°F
Tape Format
Roll
Color
White
Max. Lines of Print
10
Label Finish
Matte
Labels per Roll
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.