Zoro Homepage

1" x 21/64" Brown Wire Marking Sleeves, 3PS-187-2-BR-2

  • Mfr # 3PS-187-2-BR-2

  • Zoro # G7223727


product price: $1,879.99
/ea
Free Shipping & Returns

Key Features

Color
Brown ( Matte )
Height
21/64 in
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PS-187-2-BR-2
Zoro #
G7223727
UPC #
662820576235
Country of Origin
United States

Dimensions

Height
21/64 in
Width
1 in
Label Width
3/16 in
Label Height
1 in
Max. Wire Size
0.15 in
Min. Wire Size
0.062 in
Minimum Wire Diameter
0.16 in
Maximum Wire Diameter
0.32 in
Core Diameter
3 in

Details

Color
Brown ( Matte )
Item
Precut Label Roll
Legend
None
Material
Brady B-342 Heat Shrink Polyolefin Double-Sided Print
Temp. Range
-67 Degrees to 275 Degrees F
For Use With
Thermal Transfer Printers
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Max. Lines of Print
Varies
Shrink Ratio
3:1
Labels per Roll
5,000
Application
Wire and Cable Labeling
Adhesive
Non-Adhesive
Label Material
Polyolefin
Printer Series Compatibility
BBP72, i5100, i7100, IP Series, THT
Product Type
Wire Marking Sleeve
Maximum Wire Gauge
4 AWG
Material Properties
Heat-Shrinkable
Material Series
B-342
Labels per Row
2
Label Media Format
Precut Roll
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Label Attachment Style
Heat Shrink Sleeve
For Print Method
Thermal Transfer
Minimum Wire Gauge
10 AWG
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
Yes
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
Brown
Label Finish
Matte
Recommended Ribbon
IP-R6700-WT, R6700-WT
Maximum Service Temperature
275 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Brown, Label Finish Matte, Label Height 1 in, Label Width 3/16 in, Number of Labels Included 5,000, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i5100, i7100, IP Series, THT, Maximum Wire Diameter 0.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.