Zoro Homepage

1" x 21/64" White Wire Marking Sleeves, B33-187-2-342-2

  • Mfr # B33-187-2-342-2

  • Zoro # G1583727


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Color
White ( Matte )
Height
21/64 in
Legend
Blank
Material
Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-187-2-342-2
Zoro #
G1583727
UPC #
662820967842
Country of Origin
Mexico

Dimensions

Height
21/64 in
Width
1 in
Label Width
3/16 in
Label Height
1 in
Min. Wire Size
0.062 in
Max. Wire Size
0.15 in
Minimum Wire Diameter
0.72 in
Maximum Wire Diameter
1.43 in

Details

Color
White ( Matte )
Item
Precut Label Roll
Legend
Blank
Material
Brady B-342 PermaSleeve(R) Heat-Shrink Polyolefin
Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
3:1
Standards
MIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
Metal Detectable
No
Labels per Roll
1,500
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R2000, R4300, R4502S, R5000, R6600, R6700
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP33, i3300
For Print Method
Thermal Transfer
Maximum Wire Gauge
10 AWG
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Label Color
White
Material Series
B-342
Double-Sided Printable
No
Maximum Service Temperature
275 Degrees F
Recommended Ribbon
B30-R4300
Minimum Service Temperature
-67 Degrees F
Label Finish
Matte
Minimum Wire Gauge
20 AWG
Compatible Mfr Part Number
B30-R4300
Label Attachment Style
Heat Shrink Sleeve
Product Type
Wire Marking Sleeve
Material Properties
Heat-Shrinkable
Labels per Row
2
Label Media Format
Precut Roll

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 3/16 in, Number of Labels Included 1,500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.