Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 3/16" Black Wire Marking Sleeves, 3FR-094-2-BK-S-2

  • Mfr # 3FR-094-2-BK-S-2

  • Zoro # G6597053


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3/16 in
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FR-094-2-BK-S-2
Zoro #
G6597053
UPC #
754473899523
Country of Origin
United States

Dimensions

Height
3/16 in
Width
1 in
Label Width
3/32 in
Label Height
1 in
Min. Wire Size
0.031 in
Max. Wire Size
0.08 in
Core Diameter
3 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.45 in

Details

Color
Black
Item
Precut Label Roll
Legend
None
Material
Brady B-344 Fluid-Resistant Polyolefin Heat Shrinkable Sleeve
Temp. Range
-67 Degrees to 275 Degrees F
Max. Lines of Print
Varies
Shrink Ratio
3:1
For Use With
Thermal Transfer Printers
Labels per Roll
1,000
Standards
Method 215K, MIL-STD-202G, SAE-AMS-DTL-23053/6 (Class 1) for Insulation Sleeving, SAE-AS-81531 Marking of Electrical Insulating Materials
Application
Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Printer Series Compatibility
BBP72, i7100, THT
Material Properties
Heat-Shrinkable
For Print Method
Thermal Transfer
Compatible Mfr Part Number
IP-R6700-WT, R6700-WT
Resistance Properties
Chemical-Resistant, Flame-Resistant, Fluid-Resistant
Recommended Ribbon
IP-R6700-WT, R6700-WT
Material Series
B-344
Label Attachment Style
Heat Shrink Sleeve
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
Yes
Product Type
Wire Marking Sleeve
Label Color
Black
Maximum Service Temperature
267 Degrees F
Label Media Format
Precut Roll
Maximum Wire Gauge
1 AWG
Minimum Wire Gauge
8 AWG
Labels per Row
2

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Black, Label Finish Matte, Label Height 1 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number IP-R6700-WT, R6700-WT, Compatible Grainger Part Number 30DA42, Recommended Ribbon IP-R6700-WT, R6700-WT, Printer Series Compatibility BBP72, i7100, THT, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.